Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Dial Test Indicator

4.00 (1)
Purpose
Flatness measurement, parallelism measurement, eccentric measurement Indicator., Flatness measurement, parallelism measurement, eccentric measurement Indicator., Flatness measurement, parallelism measurement, eccentric measurement Indicator., Flatness measurement, parallelism measurement, eccentric measurement Indicator.
1/10 Rotation Adjacent Error (micrometer)
5
(Indication Error) Total Measuring Range (microm)
13
Return Error (microm)
3
Scale Specification
0-40-0
Measuring Force (N)
0.4 or less
Scale Interval (mm)
0.01
Measuring Range (mm)
0 to 0.8
Weight (g)
44
Dimension (mm)
77x39x25
Material
Body: Steel ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 73751 68541575 96.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
parallel
4
From Japan
On 2014-11-05 18:01:12
Because there is little caught in the key groove, it can not be tightened strongly
This review is about item#68541575.

Related Products