Buy more than* S$200* and get FREE SHIPPING

Magnet Stand

5.00 (2)
Purpose
Stand for holding dial gauge and test indicator., Stand for holding dial gauge and test indicator.
Adsorption Strength (N [kgf])
600[60]
Mounting Hole Diameter (phi mm)
60/8.1
Dimension (mm)
235x80x58
Material
Body: cast iron
...see all
Product Options
ADD TO CART
Strut Dimensions (Diameter x Length) (mm) Main Post Dimensions (Diameter x Length) (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Strut Dimensions (Diameter x Length) (mm) Main Post Dimensions (Diameter x Length) (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - A standard type 1340 1PC 1 73752 68541584 46.52 SGD
In stock
phi10x150 phi12x176 A-2 with fine adjustment 1365 1PC 1 73753 68541593 47.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Core of the product deflection measurement
5
From Japan
On 2016-10-01 17:18:56
At low cost, the attractive force of the magnet is also good, ease of use may be.
This review is about item#68541593.
Center Ring
5
From Japan
On 2015-09-07 20:51:27
It was good to be measured with confidence because the force of the magnet is also rattling strongly there is no
This review is about item#68541584.

Related Products