Buy more than* S$200* and get FREE SHIPPING

Magnifying Glass

2.50 (2)
Caution
Do not subject the unit to shocks or fall., Do not subject the unit to shocks or fall.
Purpose
Magnifying glass to inspect and observe in narrow space., Magnifying glass to inspect and observe in narrow space.
Magnification
2
...see all>
Product Options
ADD TO CART
Mirror Shape Mirror Effect Diameter (mm) Antenna Size (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mirror Shape Mirror Effect Diameter (mm) Antenna Size (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Round Type 36 600 Length: 40 1PC 1 75791 68541627 10.99 SGD
In stock
Round Type 60 530 Length: 53 1PC 1 75790 68541611 10.99 SGD
In stock
Elliptic type (Oval) 50x80 530 Length: 56 1PC 1 75788 68541636 11.99 SGD
In stock
Elliptic type (Oval) 25x50 600 Length: 42 1PC 1 75789 68541645 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Inspection of the lower part of the ship
1
From Japan
On 2016-11-13 16:27:57
Although the item arrived, I used it immediately, but the black resin portion of the joint part of the mirror can not be used cracking. Regrettably it seems that metal of other manufacturer is better.
This review is about item#68541611.
Used for machine maintenance
4
From Japan
On 2016-09-02 09:57:43
Easy to use and easy to use when you can not see the back of the machine, but this time the mirror is big, it is easy to see. However, because there was no product with a small mirror, I would like to purchase a small mirror again.
This review is about item#68541611.

Related Products