Buy more than* S$200* and get FREE SHIPPING

Auto Punch

2.00 (4)
Caution
Tip is sharp and dangerous. Be careful to use.
Purpose
Substrate process and point scribing during sheet iron drilling work.
Material
Body: brass
...see all>
Product Options
ADD TO CART
Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 130x30x24 1PC 1 77317 68541733 13.99 SGD
Shipped after 2018-01-22
150 155x35x28 1PC 1 77318 68541742 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 2
Review Rating: 2.00
4 Customer Reviews
The reviews are automatic translation.
Mark for sign mounting
4
From Japan
On 2016-11-16 15:33:25
It's OK with one hand to improve efficiency! I can hardly get off the target.
This review is about item#68541733.
Drilling of control panel
1
From Japan
On 2015-07-01 08:23:31
The probability of about 10 out of 10 with no chance! Although I had you exchange, replacement items can not be used at the same frequency! It is! Can I forgive it if DIY? It is impossible to use it for a job. To sell such a product in peace ... There is distrust. Now we bought other company's products, so we discarded them. I will not buy it again. that's all
This review is about item#68541742.
As punch marks for pilot holes in the control panel
1
From Japan
On 2015-05-13 14:18:09
Arrived on the afternoon of May. Although I used it immediately, I do not perform the ratchet (action that caught) after the 5th punch motion. I tried doing strength adjustment but the phenomenon does not change. It is a complete defective product. It is doubtful whether it sells after checking the operation. I was planning to use it from today, but I am forced to change the plan to change to about 500 places. It has only about 20 minutes to arrive. What are you going to do with Mr. Monotaro? It is!
This review is about item#68541742.
Positioning of holes
2
From Japan
On 2014-11-12 15:16:14
There is a blank beating once every 5 times. There is no particular discontent when you are hitting normally.
This review is about item#68541733.

Related Products