Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Deburring Tool

3.00 (1)
Caution
Use with caution.
Purpose
Chamfer bar to be used for chamfering, deflashing, such as products and parts.
Weight (g)
36
Dimension (mm)
147x23x23
Material
Body: plastic, blade: high-speed steel
Accessories
Three blade (S over 10, S over 20, S over 35)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 78665 68541751 34.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Chamfering of piping
3
From Japan
On 2015-02-08 09:32:44
For now, no problem
This review is about item#68541751.

Related Products