Buy more than* S$200* and get FREE SHIPPING

Tally Counter

5.00 (1)
Caution
Do not subject the unit to shocks or fall., Do not subject the unit to shocks or fall.
Purpose
Tally counter to count number of visitors and traffic volume., Tally counter to count number of visitors and traffic volume.
...see all>
Product Options
ADD TO CART
Dimension (mm) Material Type Weight (g) Measuring Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Material Type Weight (g) Measuring Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
62x56x56 Body: Iron (plating) Stand with 93 0-9999 (4 digits) 1PC 1 75078 68541776 17.20 SGD
In stock
50x41x54 Body: ABS resin Hand-held 34 - 1PC 1 75089 68541803 10.86 SGD
In stock
50x41x54 Body: ABS resin Hand-held 34 - 1PC 1 75090 68541794 10.86 SGD
In stock
50x40x53 Body: iron (plating) Hand-held 67 - 1PC 1 75086 68541785 13.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For checking the number.
5
From Japan
On 2016-09-29 16:12:31
This was the easiest to push with the placement type instrument and the bottom was flat so there was a sense of stability.
This review is about item#68541776.

Related Products