Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thermo Hygrometer

Caution
Do not subject the unit to shocks or fall., Do not subject the unit to shocks or fall., Do not subject the unit to shocks or fall., Do not subject the unit to shocks or fall.
Purpose
Thermo Hygrometer to measure temperature and humidity., Thermo Hygrometer to measure temperature and humidity., Thermo Hygrometer to measure temperature and humidity., Thermo Hygrometer to measure temperature and humidity.
Humidity Pricision
35 to 75%: +/- 5%, otherwise: +/- 10%
Humidity Measurement Range (%)
10 to 90
Temperature Pricision
Otherwise +/- 2 deg C,:: -20 to 40 deg C +/- 4 deg C
Temperature Measurement Range (deg C)
-30 to 50
1 Scale
Thermometer: 2 deg C, hygrometer: 5%
Material
Body: polystyrene resin
...see all>
Product Options
ADD TO CART
Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95 phi120x33 1PC 1 70497 68541846 17.99 SGD
Shipped after 2018-06-22
95 phi120x33 1PC 1 70496 68541837 17.99 SGD
Shipped after 2018-06-22
50 phi88x26 1PC 1 70499 68541864 22.99 SGD
Shipped after 2018-06-22
180 phi167x35 1PC 1 70495 68541821 20.99 SGD
Shipped after 2018-06-26
180 phi167x35 1PC 1 70494 68541812 30.99 SGD
Shipped after 2018-06-22
50 phi88x26 1PC 1 70498 68541855 17.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products