Buy more than* S$200* and get FREE SHIPPING

Round Thermometer

4.00 (2)
Caution
Do not subject the unit to shocks or fall., Do not subject the unit to shocks or fall., Do not subject the unit to shocks or fall., Do not subject the unit to shocks or fall.
Purpose
Thermometer to measure temperature., Thermometer to measure temperature., Thermometer to measure temperature., Thermometer to measure temperature.
Pricision (deg C)
-20 to 40deg C: + / -2, otherwise: + / -4
Temperature Measurement Range (deg C)
-30 to 50deg C
1 Scale (deg C)
2
Material
The main body: ABS resin polystyrene resin
...see all>
Product Options
ADD TO CART
Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 phi36x14 1PC 1 72675 68541995 4.99 SGD
In stock
70 phi106x30 1PC 1 72689 68541977 10.99 SGD
In stock
30 phi71x21 1PC 1 72667 68541986 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle thermometer
5
From Japan
On 2017-12-22 20:44:24
I pasted it on a place which does not heat with double-sided tape from before for use as an outside temperature watch. It is quite convenient.
This review is about item#68541995.
To observe the temperature of air
3
From Japan
On 2016-01-12 13:16:30
There is a diameter of 36 Φ, but my image is different, but it is surprisingly small. With this size, I thought that it was easier to read the numerical value of the temperature display a bit larger (presbyopia may be the cause). The visibility of the red needle is good.
This review is about item#68541995.

Related Products