Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thermohygrometer PC Oval

Humidity Pricision
35 over 75%: + / over 5%, and the other: + / over 10%
Humidity Measurement Range (%)
0-100%
Temperature Pricision
+ / Over 2 degree C
Temperature Measurement Range (deg C)
-30-50
1 Scale
Thermometer: 2 degree C, hygrometer: 5%
Weight (g)
100
Dimension (mm)
295x67x19
Material
Body: polystyrene resin
...see all>
Product Options
ADD TO CART
Thermometer Type Type of display Temperature Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thermometer Type Type of display Temperature Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wall hanging Rod-like scale 1PC 1 48929 68542047 24.99 SGD
Shipped after 2018-06-20
- - 1PC 1 48928 68542056 -
Discontinued
[x]
Wall hanging Rod-like scale 1PC 1 48926 68542022 -
Discontinued
[x]
Wall hanging Rod-like scale 1PC 1 72615 68542065 18.99 SGD
Shipped after 2018-06-20
Wall hanging Rod-like scale 1PC 1 48932 68542074 18.99 SGD
Shipped after 2018-06-20
Wall hanging Rod-like scale 1PC 1 48975 68542083 18.99 SGD
Shipped after 2018-06-20
Wall hanging Rod-like scale 1PC 1 48927 68542031 13.99 SGD
In stock
ADD TO CART

Related Products