Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thermohygrometer Charmy

Thermometer Type
Wall / tabletop
Humidity Pricision
35 over 75%: + / over 5%, and the other: + / over 10%
Humidity Measurement Range (%)
15-100
Temperature Pricision
Over 20 over 40 degree C: + / over 2 degree C, otherwise: + / over 4 degree C
Temperature Measurement Range (deg C)
-28-48
1 Scale
Thermometer: 2 degree C, hygrometer: 5%
Weight (g)
100
Dimension (mm)
phi.120x30
Material
Body: ABS resin (Anti-bacterial)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 70380 68542092 17.99 SGD
In stock
ADD TO CART

Related Products