Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Thermometer Hygrometer Set

3.00 (4)
Caution
Do not subject the unit to shocks or fall., Do not subject the unit to shocks or fall., Do not subject the unit to shocks or fall., Do not subject the unit to shocks or fall.
Purpose
Thermo Hygrometer to measure temperature and humidity., Thermo Hygrometer to measure temperature and humidity., Thermo Hygrometer to measure temperature and humidity., Thermo Hygrometer to measure temperature and humidity.
Humidity Pricision
35-75%: + / -5%, other: + / -10%
Humidity Measurement Range (%)
0 to 100%
Temperature Pricision
-20 to 40deg C: + /-2deg C, otherwise: + /-4deg C
Temperature Measurement Range (deg C)
-30 to 70
1 Scale
Thermometer: 2deg C, hygrometer: 2%
Weight (g)
11
Dimension (mm)
phi48x17
Material
The main body: ABS resin polystyrene resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 72674 68542101 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
For greenhouses
4
From Japan
On 2017-12-07 15:19:10
I wonder if the two are connected. Double-sided tape is useful.
This review is about item#68542101.
To see the temperature and humidity of the work room
4
From Japan
On 2017-03-14 08:27:45
The price is cheap and the size is small, so spread it comfortably in the house. The accuracy of the hygrometer is not very good, but rather than accurate measurement, it is used as a criterion degree.
This review is about item#68542101.
Temperature and Humidity Management in House
3
From Japan
On 2014-12-11 08:25:36
It was smaller than I expected. I prefer the double-sided tape to be a little wider. I will use it as it is safe to use
This review is about item#68542101.
Confectionery work
1
From Japan
On 2014-02-02 13:12:07
Although I purchased it to measure the timing of ventilation by looking at the difference in humidity between the outdoor and indoor, when I tried arranging two cars in a trial, the needle pointed at a completely different humidity. I will repurchase as it will not be usable.
This review is about item#68542101.

Related Products