Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Simple Psychrometer

3.00 (1)
Caution
Do not subject the unit to shocks or fall., Do not subject the unit to shocks or fall.
Purpose
Thermo Hygrometer to measure temperature and humidity., Thermo Hygrometer to measure temperature and humidity.
Humidity Pricision
+/-10%
Humidity Measurement Range (%)
0 to 94
Temperature Pricision
+/-1deg C
Temperature Measurement Range (deg C)
-10 to 50
1 Scale
Thermometer: 1deg C, Humidity: -
Weight (g)
100
Dimension (mm)
285x84x26
Material
Body: polystyrene resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 72706 68542117 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Humidity management in factory
3
From Japan
On 2016-04-12 15:21:13
It is easy to see and handle, but it is difficult to remove the tank and install it when replenishing water.
This review is about item#68542117.

Related Products