Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Simple Thermometer

Thermometer Type
Wall hanging
Type of display Temperature
Rod-like scale
Pricision (deg C)
+/-1
Temperature Measurement Range (deg C)
-40-50
1 Scale (deg C)
1
Weight (g)
1050
Dimension (mm)
900x120x15
Material
Body: wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 72571 68542126 45.99 SGD
In stock
ADD TO CART

Related Products