Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Max Min Thermometer

2.33 (3)
Caution
Do not use other than intended purpose., Do not use other than intended purpose., Do not use other than intended purpose., Do not use other than intended purpose.
Purpose
Thermometer to measure max and min temperature during operating time and current temperature., Thermometer to measure max and min temperature during operating time and current temperature., Thermometer to measure max and min temperature during operating time and current temperature., Thermometer to measure max and min temperature during operating time and current temperature.
Pricision (deg C)
+/-2
Temperature Measurement Range (deg C)
-40 to 50
1 Scale (deg C)
2
Weight (g)
80
Dimension (mm)
phi106x43
Material
Body: polystyrene resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 72715 68542135 20.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
For plant observation
1
From Japan
On 2017-12-23 16:30:02
It is no good at all. This product, same manufacturer Vertical type thermometer is better. Even if the button is pressed, resetting is difficult, and performance is also not good! I want to return it!
This review is about item#68542135.
Outdoor leisure time
3
From Japan
On 2017-02-23 00:39:36
There is a time when the reset button's reaction (operation) is bad, there are times when you push it many times or it will not return unless you shake the main unit, but that is not such a big problem. However, I think that it is convenient if you can use it sideways.
This review is about item#68542135.
Work in the sewer pipe
3
From Japan
On 2015-01-22 13:51:29
Because it was cheaper than other companies
This review is about item#68542135.

Related Products