Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thermometer

Thermometer Type
Round T-shaped
Type of display Temperature
analog
Pricision (deg C)
+/-2
Temperature Measurement Range (deg C)
-20-60
1 Scale (deg C)
2
Weight (g)
15
Dimension (mm)
phi.35x140
Material
Body: stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 72610 68542153 17.99 SGD
In stock
ADD TO CART

Related Products