Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Thermometer

3.00 (1)
Thermometer Type
Magnetic
Type of display Temperature
Rod-like scale
Pricision (deg C)
+/-2
Temperature Measurement Range (deg C)
-30-50
1 Scale (deg C)
2
Weight (g)
46
Dimension (mm)
134x48x22
Material
Body: poly polystyrene resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 72957 68542311 13.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
If you want to know the outside air temperature
3
From Japan
On 2017-02-10 11:47:08
It was almost the same as the room temperature as a place exposed to direct sunlight. It was difficult to find a window to become a relatively shade. In addition, because now the windows are double glass is common, it seems a little weak stick. Since than ever become a measure of outside air temperature, it has helped.
This review is about item#68542311.

Related Products