Buy more than* S$200* and get FREE SHIPPING

Refrigerator Thermometer

2.00 (1)
Caution
Do not use other than intended purpose.
Purpose
Thermometer in fridge.
Pricision (deg C)
+/-2
Temperature Measurement Range (deg C)
-34 to 50
1 Scale (deg C)
2
Weight (g)
17
Material (Body)
ABS resin (Anti-bacterial)
Dimension (mm)
phi50x20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 72703 68542327 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Temperature measurement
2
From Japan
On 2015-05-22 15:02:23
The product itself is small! It can not be used for business use. I will buy another one.
This review is about item#68542327.

Related Products