Buy more than* S$200* and get FREE SHIPPING

Infrared Thermometer

3.75 (8)
Caution
Please do not use as a clinical thermometer., Please do not use as a clinical thermometer., Please do not use as a clinical thermometer., Please do not use as a clinical thermometer.
Purpose
Infrared thermometer. Measure temperature without touching object., Infrared thermometer. Measure temperature without touching object., Infrared thermometer. Measure temperature without touching object., Infrared thermometer. Measure temperature without touching object.
Battery life (hours)
Continuous use 14
Pricision (deg C)
+ / (Applies a higher number) + / -2 or -2%
Power
AAA alkaline batteries two
Dimension (mm)
185x46x143
Material
Body: ABS resin
...see all>
Product Options
ADD TO CART
Emissivity Temperature Measurement Range (deg C) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Emissivity Temperature Measurement Range (deg C) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.95 (fixed) -60 to 500 240 1PC 1 73010 68542451 95.98 SGD
In stock
Adjustable up to 0.1 to 1 -60 to 625 245 1PC 1 73014 68542467 169.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 2
1 star 0
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Non-contact temperature measurement of molding die
2
From Japan
On 2017-08-07 16:32:42
Conventionally, the temperature of the molding die was measured with a contact type thermometer, but it was between 120 and 140 ° C, since it sometimes burned, so I bought it by trying non-contact type. I tried to see whether the temperature distribution of the antiglare finished surface of the metal surface was seen, but it turned out that it was unlikely to be used with many variations. Similar infrared type non-contact type thermometers have been in existence for a long time, but since they were expensive as they are expensive, I knew that they could not measure well yet.
This review is about item#68542451.
Used for measuring the temperature of the heater section
2
From Japan
On 2016-11-24 14:13:36
Although it was in the instructions, it seems that we are not good at measuring the material that the heater section reflects with light.
This review is about item#68542451.
Temperature measurement of pavement material
5
From Japan
On 2016-04-25 14:56:03
Compared with other companies' products, the screen is also easy to use. I am satisfied.
This review is about item#68542451.
Chemistry research
5
From Japan
On 2016-03-10 15:19:27
It is convenient enough.
This review is about item#68542451.
Temperature measurement of rotating part etc.
3
From Japan
On 2015-09-08 09:17:24
There is some dissatisfaction with the price. There is no particular problem with initial use. Maintaining accuracy / durability etc can not be known unless you see the results of long-term use.
This review is about item#68542451.
Confirmation of temperature of material
5
From Japan
On 2015-06-12 14:38:39
I think the screen is easy to see and use
This review is about item#68542451.
Surface temperature measurement of equipment
5
From Japan
On 2015-02-12 10:21:14
It is light and easy to hold because it is a gun type and can be easily measured. It is well correlated with other measurement results, so considering the price.
This review is about item#68542451.
Machine temperature measurement
3
From Japan
On 2014-10-13 08:17:17
Accurate measurements are severe but can be easily measured so anyone can use it.
This review is about item#68542451.

Related Products