Buy more than* S$200* and get FREE SHIPPING

Water Proof Infrared Radiation Thermometer

Caution
Please do not use as a clinical thermometer., Please do not use as a clinical thermometer., Please do not use as a clinical thermometer., Please do not use as a clinical thermometer.
Purpose
Thermometer which can be used with touching and without touching, Thermometer which can be used with touching and without touching, Thermometer which can be used with touching and without touching, Thermometer which can be used with touching and without touching
Distance Coefficient
D: S = 2.5: 1 (D = distance, S = measurement range diameter)
Emissivity
Adjustable up to 0.1 - 1
Battery life (hours)
Continuous use 40
Pricision (deg C)
Radiation: + / - 2%, or + / over 2 degC (apply a higher number), probe: 65 degC more than + / - 1% over 5 degC over 65 degC + / over 0.5 degC , over 5 degC below + / over 1 degC
Temperature Measurement Range (deg C)
Radiation: over 33 over 220, probe: over 33 over 220
Power
CR2450x1 single lithium battery
Weight (g)
92
Dimension (mm)
165x46x20
Material
Body: Plastic
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 73017 68542476 80.19 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products