Buy more than* S$200* and get FREE SHIPPING

Radiation Thermometer

3.00 (1)
Caution
Please do not use as a clinical thermometer., Please do not use as a clinical thermometer.
Purpose
Infrared thermometer. Measure temperature without touching object., Infrared thermometer. Measure temperature without touching object.
Distance Coefficient
D: S = 1: 1 (D = distance, S = measuring range in diameter)
Emissivity
0.95 (fixed)
Battery life (hours)
Continuous use 40
Pricision (deg C)
0 degC or more: + / over 2.5% or + / over 2.5 (applies a higher number), over 33 degC over 0 degC : + / over {over 2.5+ (display temperature x0.05)}
Temperature Measurement Range (deg C)
-33-199
Power
CR2032x1 single lithium battery
Weight (g)
31
Dimension (mm)
91x36x15
Material
Body: ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 73038 68542485 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Temperature control of cooling water
3
From Japan
On 2013-12-06 17:39:30
It is better to be a little more robust for use at work sites
This review is about item#68542485.

Related Products