Buy more than* S$200* and get FREE SHIPPING

Alcohol Thermometer

4.33 (6)
Caution
Please do not use or storage exceed the measurement range., Please do not use or storage exceed the measurement range., Please do not use or storage exceed the measurement range., Please do not use or storage exceed the measurement range.
Purpose
Thermometer for temperature, water temperature, and soil temperature, Thermometer for temperature, water temperature, and soil temperature, Thermometer for temperature, water temperature, and soil temperature, Thermometer for temperature, water temperature, and soil temperature
Pricision (deg C)
+/-1
1 Scale (deg C)
1
Material
Body: glass
...see all
Product Options
ADD TO CART
Diameter x Length L (phi mmxmm) Temperature Measurement Range (deg C) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter x Length L (phi mmxmm) Temperature Measurement Range (deg C) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6x300 -30 to 50deg C 21 1PC 1 72574 68542625 3.88 SGD
In stock
6x300 0 to 200deg C 21 1PC 1 72510 68542582 3.88 SGD
In stock
6x300 -20 to 105deg C 21 1PC 1 72511 68542591 4.45 SGD
In stock
6x153 0 to 100deg C 11 1PC 1 72514 68542607 3.74 SGD
In stock
6x300 -10 to 65deg C 21 1PC 1 72577 68542634 3.88 SGD
In stock
6x153 -20 to 50deg C 11 1PC 1 72579 68542643 3.74 SGD
In stock
6x300 -20 to 105deg C 21 1PC 1 72508 68542573 3.93 SGD
In stock
6x300 0 to 100deg C 21 1PC 1 72547 68542616 3.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
The thermometer side at the time of test
3
From Japan
On 2016-08-04 10:03:22
It uses as a guide at the time of temperature switch test. Since the pot for the test is small It is this size may not bulky.
This review is about item#68542607.
Temperature measurement of ready-mixed concrete
5
From Japan
On 2016-02-29 15:30:58
Short type of length, convenience was good to bring to the scene.
This review is about item#68542643.
Water temperature check
5
From Japan
On 2015-12-24 12:29:13
Easy to use
This review is about item#68542573.
Air conditioning outlet temperature
5
From Japan
On 2015-12-09 19:28:12
You can use normally.
This review is about item#68542591.
In the freezer
5
From Japan
On 2015-10-23 11:41:38
Although individual differences are somewhat certain, reasonable accurate. Some also chose the ones with high accuracy to buy so cheap.
This review is about item#68542625.
In-house experiment parts
3
From Japan
On 2015-03-12 10:38:05
Broken one already. Cause unknown.
This review is about item#68542616.

Related Products