Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mercury Thermometer

3.00 (5)
Caution
Please do not use or storage exceed the measurement range., Please do not use or storage exceed the measurement range., Please do not use or storage exceed the measurement range., Please do not use or storage exceed the measurement range.
Purpose
Thermometer for temperature, water temperature, and soil temperature, Thermometer for temperature, water temperature, and soil temperature, Thermometer for temperature, water temperature, and soil temperature, Thermometer for temperature, water temperature, and soil temperature
Pricision (deg C)
+/-1
Temperature Measurement Range (deg C)
-20 to 105deg C
1 Scale (deg C)
1
Weight (g)
23
Dimension (mm)
300x6x6
Material
Body: glass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 72516 68542652 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 2
1 star 0
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
As a standard for temperature and water temperature
4
From Japan
On 2018-06-06 20:44:17
Mercury is thin and difficult to read However, I want to evaluate inexpensive points
This review is about item#68542652.
Temperature measurement
2
From Japan
On 2018-04-06 21:56:09
Mercury pillar is difficult to see thin. I would like to improve so that the shape of the cross section that can be seen widely can be devised and displayed.
This review is about item#68542652.
Measurement of ground temperature of field
2
From Japan
On 2015-08-12 05:43:32
I bought to measure the temperature of the solar thermal disinfection of the field, but the mercury line is too thin and hard to see. If you make the background bright, you can read the temperature etc, but it is very hard to see if the background is soil. Because accuracy was not required, I regret that alcohol type or soil dedicated thermometer was better.
This review is about item#68542652.
Water temperature management at rice planting
3
From Japan
On 2015-06-05 04:40:06
The mercury line is thin and I feel hard to see. It does not always hold by hand, so it is easy to use if you attach fixing jig or clip-like thing.
This review is about item#68542652.
Temperature management of aquarium
4
From Japan
On 2013-11-22 14:38:41
Mercury is more secure than alcohol. It is good that the price is cheap.
This review is about item#68542652.

Related Products