Buy more than* S$200* and get FREE SHIPPING

Bath Digital Thermometer

1.00 (1)
Caution
Do not use other than intended purpose.
Purpose
Digital thermometer to check bath water temperature.
Temperature Pricision
+/-1deg C
Pricision (deg C)
+/-1
Temperature Measurement Range (deg C)
0 to 60deg C
Character Height (mm)
15
Measurment Range (deg C)
0 to 60
Power
CR2032x1 single lithium battery (with a battery monitor)
Weight (g)
105
Dimension (mm)
119x82x45
Material
Body: ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 72983 68542722 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Temperature of bath
1
From Japan
On 2014-02-08 21:39:19
It suddenly beeped at normal temperature and stopped after a while (when it was on the shelf of the bathroom)
This review is about item#68542722.

Related Products