Buy more than* S$200* and get FREE SHIPPING

Compass Chinese Character

3.50 (2)
Caution
* Do not keep close to magnet and electrical products., * Do not keep close to magnet and electrical products.
Purpose
Direction (East, West, North, and South) confirmation compass., Direction (East, West, North, and South) confirmation compass.
Character
Sum character
Weight (g)
12
Dimension (mm)
Phi44x11
Material
Body: aluminum, covering the frequency board surface: glass
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 75672 68542862 3.16 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For leisure
3
From Japan
On 2016-11-02 17:58:44
Guidance display be hesitation without looking a little green? However, because the cheap price Luxury can not say.
This review is about item#68542862.
Orientation adjustment of the telescope
4
From Japan
On 2016-02-08 17:45:58
Easy to see large
This review is about item#68542862.

Related Products