Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Pocket Microscope

2.50 (2)
Caution
Never look directly at the Sun with magnifier! NEVER!, Never look directly at the Sun with magnifier! NEVER!
Purpose
Observation of micro small objectm inspection of printed material., Observation of micro small objectm inspection of printed material.
Luminous Intensity (mcd)
12900
Bulbs
LED
Lens Magnification
60 - to 100-fold
Power
LR11303 or alkaline batteries (included)
Weight (g)
31
Dimension (mm)
83x33x20
Material
Body: ABS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 75753 68543133 28.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Wood working
4
From Japan
On 2016-10-26 23:23:59
Can be expanded up to 100 times, it is recommended price is also less expensive. Well it looks.
This review is about item#68543133.
Looking at the state of the cutting edge
1
From Japan
On 2016-08-18 16:36:57
Although already using 30 times the company's pocket magnifying glass, absolutely Measurement points was a dark and hard to see state, purchase point is in this product query Was that there is a bright feature, you describe your impressions of try using actually 1) There is no description of item, but this type of magnifying glass becomes a reverse image Not seen as a normal image, care must be taken upon purchase this point 2) ratio is as high as 60 to 100 times, but you will feel that seemingly high functionality And that as the actual feeling of use, this magnification is the reverse image, high magnification Therefore difficult pin that Yuku look to identify the point of an object Difficult very easy to use as a practical because the range of bets fit is very narrow Easier to use 20 times to 50 times the magnification as the thoughts of the individual 60-fold to 100-fold are not matched as this type loupe 3) The bottom line of hand lighting function is attached, but the dimming function without a certain amount of light For, white, very hard to see Shi jump white, such as a metal surface It becomes easy to see in its own way and cover with a thin black film on the lamp In, as long as there is a remodeling plan the future, I want you to put a dimming function 4) of the lens itself resolution is a decent accuracy for the acrylic lens Not very effective in practice be 100 times
This review is about item#68543133.

Related Products