Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Binocular Loupe

3.67 (6)
Material
Body: ABS resin
...see all>
Product Options
ADD TO CART
Bulbs Power Lens Size (mm) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bulbs Power Lens Size (mm) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LED Two AAA batteries (included) 103x49 127 58x195x236 1PC 1 75737 68543352 45.99 SGD
Shipped after 2018-06-25
- - 28x75 95 190x210x40 1PC 1 75646 68543325 40.99 SGD
Shipped after 2018-06-25
2.6V,0.26A 2 AA batteries (not included) 28x75 170 190x210x60 1PC 1 75656 68543334 -
Discontinued
[x]
- - 88x29 129 63x195x230 1PC 1 75735 68543343 24.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Presbyopic cover
3
From Japan
On 2016-05-18 15:11:44
I think that it is good to be able to change the magnification. You can use it while you are wearing glasses, but it is hard to see due to astigmatism. It is also a double installation, but this is rather difficult to use. It seems better to use one by one.
This review is about item#68543352.
Fine work
5
From Japan
On 2015-11-28 15:33:50
It is easy to use
This review is about item#68543352.
Soldering operation
2
From Japan
On 2015-06-30 18:25:09
1. Shinwa measurement product number: 75737 purchased, it is the same shape and ¥ 1000 more expensive than other companies. It will be better if you place the battery compartment a little above. 2. Made in China (Chinese design?): When the lens is lowered on the face, the lid of the battery case / cover hits my head and it hurts. 3. Although it is a good idea to install two lenses, if you install two, you can not jump up the lens. Has the designer used the product? 4. The idea of ​​installing two lenses is good, but the lens closer to the face can not be completely thrown up. 5. Remedy: The second lens holder part near the face is cut and used as a single lens. Usability is very good.
This review is about item#68543352.
Precision machinery
4
From Japan
On 2015-05-26 20:15:49
It is good to have a lens change (magnification lens). I feel distorted things in the lens itself. I feel that my eyes do not match a bit until I focus. I use various manufacturers, but for the price, I wonder if it is okay.
This review is about item#68543352.
Assembling the model
4
From Japan
On 2014-11-28 13:50:23
It is light, there are 2 lenses, I am very satisfied.
This review is about item#68543343.
Plastic model making
4
From Japan
On 2014-09-13 18:07:55
I prepared the head magnifier for the first time in order to use it when processing small parts of the plastic model. It is ◎ that it can be expanded in two stages. It was lightweight and uncomfortable during wearing. Just because I never looked at objects through a loupe lens, it seems a little uncomfortable if I have been looking through the loupe for a long time. In that case, you can raise the loupe quickly, so it seems like you should use the loupe frequently to lower or raise it frequently.
This review is about item#68543343.

Related Products