Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Acrylic Rulers

4.43 (7)
Caution
In case of getting dirty, do not use it to thinner and alcohol, etc.
Purpose
Scale used for layout work, drawing, measuring length, etc.
Material
Body:Acrylic,cuttersurface:Stainlesssteel
Specification
With graticule
...see all>
Product Options
ADD TO CART
Measuring Range (cm) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (cm) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 110 310x55x5 1PC 1 77085 68543413 12.99 SGD
Shipped after 2018-06-25
50 165 510x60x5 1PC 1 77086 68543422 20.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Simultaneous purchase with large format cutting board
5
From Japan
On 2018-03-02 15:31:32
Since the SUS plate is attached to the side, the blade of the cutter does not dig into, Combined with a large cutting board, long objects can be cut at once in a pleasant manner. Acrylic made it easy to align with high transmittance. Because there is even more thickness, it is difficult to bend and bend, and it is difficult to cause misalignment.
This review is about item#68543422.
Cutting with a cutter knife
5
From Japan
On 2017-06-09 20:13:12
I like the cutter knife's blade does not cut into the ruler.
This review is about item#68543413.
Leather craft leather kitchen guide
5
From Japan
On 2017-04-25 14:34:56
I use it as a guide so that a cutter and leather knife do not ride while cutting. The side with no scale is protected with stain steel.
This review is about item#68543413.
At the time of making a pattern such as a work
1
From Japan
On 2016-08-12 22:20:46
There is a step of a few millimeters on the stain and main body stuck on the cutting surface. If you try to cut a piece of paper with a thickness of about 3 or 3 mm, paper enters that step and it will not cut to the correct size. I examined it. I can not find a flat thing with this step on the cutting scale on which sten is affixed, is there any? I would like a stain to be stuck on the entire cut surface anyway.
This review is about item#68543413.
Drafting and cutting work of Kent paper
5
From Japan
On 2016-01-14 18:37:12
A solid acrylic is used with a thickness of 5 mm and stable cutting work can be done. There is also a reasonable weight, it is an item that can be used forever.
This review is about item#68543422.
Cutting of paper and sheet material
5
From Japan
On 2015-10-05 16:33:18
There is a width, there is a memory, there is a metal fitting on the cut face, it is convenient for cutting. I want another 10 cm long if possible.
This review is about item#68543422.
Paper cutting
5
From Japan
On 2015-06-23 16:03:33
It was troublesome that there were few inexpensive merchandise on the cutting scale of 50 cm. The stainless steel part used for cutting is scraped by repetitive work, so if it gets old, things cut off will be lost straight. Therefore, it is recommended to periodically replace cheap items because periodic replacement is required.
This review is about item#68543413.

Related Products