Buy more than* S$200* and get FREE SHIPPING

Erasing Shield

5.00 (2)
Caution
Do not use other than intended purpose.
Purpose
Scale template, erasable only place you want to erase it
...see all>
Product Options
ADD TO CART
Dimension (mm) Material Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Material Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
93x60x0.1 Stainless 8 1Sheet 1 70963 68543666 3.99 SGD
In stock
80x60x0.1 Stainless steel (mesh) 2 1Sheet 1 70961 68543675 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When you want to erase one letter cleanly
5
From Japan
On 2017-09-11 08:59:08
A classic item from old days. It is good that you can easily buy it with Mr. mono.
This review is about item#68543666.
Model making
5
From Japan
On 2016-02-14 14:48:45
no problem
This review is about item#68543666.

Related Products