Buy more than* S$200* and get FREE SHIPPING

Triangular Scale JIS

3.00 (2)
Caution
Be careful not to mistake reduced scale.
Purpose
Triangle scale to make drawing and to read off dimensions
Length Tolerance (mm)
(The length of the scale between) 0 to 6mm: + / -0.05, 6 to 50mm: + / -0.09, 50 to 120mm: + / -0.18, 120 to 250mm: + / -0.22, 250 to 315mm: + / - 0.25
Section Dimensions (mm)
16x16x16
Scale
10cm(1/100, 1/200, 1/300, 1/400, 1/500, 1/600)
Weight (g)
9
Size
(Scale) 10cm
Length (mm)
120
Material
ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 70777 A-10 68543702 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Construction
1
From Japan
On 2016-02-02 18:20:17
Such a short triangular scale something goes to useless Length position buying
Dimension measurement on scale
5
From Japan
On 2015-06-03 08:53:07
Because it is compact, I am satisfied that I can bring it to the work site.
This review is about item#68543702.

Related Products