Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Template Circle

4.00 (3)
Caution
Do not use the tool for anything else as template.
Purpose
Template to be used by design and drafting, etc.
Material
IR resin
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal x Thickness) (mm) Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal x Thickness) (mm) Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70x160x0.75 5 Circle size: phi1-23mm 1Sheet 1 66005 68543833 8.99 SGD
In stock
105x230x1 20 Circle size: phi1-36mm, with edge 1Sheet 1 66002 68543806 12.99 SGD
In stock
70x160x1 10 Circle size: phi1-23mm, with edge 1Sheet 1 66003 68543815 9.99 SGD
In stock
105x230x0.75 15 Circle size: phi1-36mm 1Sheet 1 66004 68543824 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When drafting
5
From Japan
On 2017-11-30 16:07:00
the color is cute. Because it is small, it sometimes gets caught in documents, but it is easy to find because it is a vivid color. There is moderate none, easy to use.
This review is about item#68543833.
When model drawings are produced, when models are produced
3
From Japan
On 2016-08-12 16:23:15
I have been able to use it without any problem.
This review is about item#68543833.
Create a map
4
From Japan
On 2015-01-13 17:44:55
It is strong and easy to use.
This review is about item#68543806.

Related Products