Buy more than* S$200* and get FREE SHIPPING

Template, General Comprehensive

5.00 (3)
Caution
Do not use the tool for anything else as template.
Purpose
Template to be used by design and drafting, etc.
Material
IR resin
...see all>
Product Options
ADD TO CART
Dimension (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70x160x0.75 5 Small 1Sheet 1 66022 68544025 8.99 SGD
In stock
70x160x0.75 5 Small 1Sheet 1 66021 68544016 8.99 SGD
In stock
105x230x0.75 20 Medium 1Sheet 1 66024 68544034 18.99 SGD
In stock
105x230x0.75 15 Medium 1Sheet 1 66025 68544043 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When drawing figure on drawing
5
From Japan
On 2017-07-13 09:03:57
Although it is small, there are various shapes, which is convenient as it is enough for one thing.
This review is about item#68544025.
During drawing
5
From Japan
On 2016-05-30 09:21:54
I can purchase at reasonable price and I am very satisfied.
This review is about item#68544016.
Drafting
5
From Japan
On 2014-08-31 14:37:35
I felt easy to use because the template I had used until now was easy to use because it was thick and easy to use
This review is about item#68544025.

Related Products