Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Art Carry Tube

5.00 (3)
Caution
Not waterproof construction.
Purpose
Drawing case to carry and storage drawings and posters, etc.
Inside Length (mm)
1-stage: 580mm, 2-stage: 615mm, 3-stage: 655mm, 4-stage: 695mm, 5-stage: 735mm, 6-stage: 775mm, 7-stage: 845mm
Cylinder Diameter (mm)
86
Minimum Total Length (mm)
600
Weight (g)
290
Material
Body: Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 77030 68544086 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When posting an event poster
5
From Japan
On 2018-05-01 18:52:37
Convenient to carry. It is light and durable, and I do not mind rain again.
This review is about item#68544086.
Transport poster
5
From Japan
On 2017-04-15 18:06:22
It is small when not used in a stretch type, and it is excellent in cost performance.
This review is about item#68544086.
Transport poster
5
From Japan
On 2015-06-12 15:56:03
It is convenient to be able to store A0 board posters as well. It should be a little shorter when not in use.
This review is about item#68544086.

Related Products