Buy more than* S$200* and get FREE SHIPPING

T-Square Ruler

2.50 (2)
Purpose
T-type ruler to draw parallel lines easily
Weight (g)
184
Dimension (mm)
655x240x15
Material
Tree
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 76759 68544122 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Drafting
4
From Japan
On 2016-11-01 18:07:57
It can be used without problems. I purchased it because it was necessary for the test, so I only use it several times, but making it is solid so I can use it for a long time.
This review is about item#68544122.
Control panel production
1
From Japan
On 2016-05-02 18:57:04
There is no right angle. I could not use it.
This review is about item#68544122.

Related Products