Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnet Pickup Tool

5.00 (2)
Caution
The maximum load capacity is an aim., The maximum load capacity is an aim.
Purpose
Handy magnet to gather nails, metal tips, etc. quickly., Handy magnet to gather nails, metal tips, etc. quickly.
Body Dimensions (mm)
160x98x52
Withstand Load (kg)
3
Type
Anisotropic magnet
Weight (g)
315
Dimension (mm)
160x98x52
Material
Body: polystyrene resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 73553 68544131 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used to remove chips that processed the rail.
5
From Japan
On 2018-06-02 10:15:37
When working in a sitting posture, purchase because the short handle is easy to use.
This review is about item#68544131.
Cleaning drilling work with a tabletop drilling machine
5
From Japan
On 2018-05-31 15:03:11
Ideal for picking up facets from small drilling work. It is light and easy to use. When pulling the lever and missing the magnetic force, the facet will fall properly.
This review is about item#68544131.

Related Products