Buy more than* S$200* and get FREE SHIPPING

Magnet Hanger

3.83 (6)
Caution
Adsorbability is approximate., Adsorbability is approximate.
Purpose
Magnet to store tools by adsorbing., Magnet to store tools by adsorbing.
Withstand Load (kg)
1.3
Type
Anisotropic magnet
Weight (g)
306
Dimension (mm)
49x380x14
Material
Magnet (neodymium magnet)
Accessories
Two screws
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 72008 68544147 19.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Maintenance work
1
From Japan
On 2017-03-30 22:12:25
Because the magnet is weak, it will not stick to a thin screwdriver or a hexagonal wrench. Not available. I am dissatisfied.
This review is about item#68544147.
Kitchen knife kitchen holders
5
From Japan
On 2017-03-16 22:51:39
Although it is a little off the intended use, it fits white tiles and is very useful.
This review is about item#68544147.
I will organize the tools.
4
From Japan
On 2016-02-06 22:39:00
Magnetic is stronger. Best if there is something a little longer.
This review is about item#68544147.
Wood work
5
From Japan
On 2015-11-17 20:09:11
It is easier to organize and clean up the tools so as to envy the cabinet's ridge, work efficiency is good, very useful.
This review is about item#68544147.
Tool arrangement for DIY
5
From Japan
On 2015-08-14 08:00:31
It was a thing I wanted more than nothing, but because there was no good thing, I am very satisfied with this product. Thank you very much.
This review is about item#68544147.
To automobile maintenance tool
3
From Japan
On 2014-12-04 13:36:48
There is too much thickness and sticking force shortage
This review is about item#68544147.

Related Products