Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Anisotropic Magnet

3.50 (2)
Caution
If it looks slipping during adsorption, there is risk of falling. Keep away from direction compass, clock, cards, and precision instrument., If it looks slipping during adsorption, there is risk of falling. Keep away from direction compass, clock, cards, and precision instrument.
Purpose
To stick object on metal surface., To stick object on metal surface.
Type
Anisotropic magnet
Material
Magnet
...see all>
Product Options
ADD TO CART
Adsorption Strength (N [kgf]) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adsorption Strength (N [kgf]) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25[2.5] 21 26x23x7 1Set(2PC) 1 73502 68544296 4.99 SGD
In stock
7[0.7] 7 22x13x5.5 1Set(2PC) 1 73501 68544287 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Fasteners using magnets
2
From Japan
On 2017-06-16 22:34:29
It was not like I was imagining. There was a commodity with magnets similar to even 100 even kitchen utensils but it is a little stronger adsorption power. It seems to me personally that it might have been 100% even if this is 100.
This review is about item#68544296.
Tool parts for machine maintenance
5
From Japan
On 2015-05-16 16:54:35
The hole diameter of the yoke is 3 mm, the hole diameter of the magnet is less than 2.6 mm. M3 screws will not enter. For that reason, I ordered and finished the M2.6 x 30 mm countersunk screw, nut, flat washer like Monotaro. I think that it is tough if the screw is not made of stainless steel as the screw of 2.6 mm also has a tightness. It will be appreciated if you can display the hole diameter. I tried to spread the magnet firmly with a 3 mm drill and it broke. Magnet is powerful and has no problem.
This review is about item#68544287.

Related Products