Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Steel Sheet

5.00 (1)
Caution
Adsorption force is indication. Do not close to compass, clock, card, and precision instrument.
Purpose
Steel sheet to make it possible to use magnet
Weight (g)
13
Dimension (mm)
200x100x0.2
Material
Yellow
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2Sheet) 1 72200 68545041 4.35 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adhered to, such as bulletin board, to enable a magnet use
5
From Japan
On 2015-10-31 13:37:59
By attaching to a wall or a non-magnetic stainless steel box used without the magnet, it posted a magnet has to be fixed. Compared to a magnetic sheet of rubber-based, it is good inconspicuous very thin. Arrived of the magnet, also is thin because the suction force is on the order of a magnetic sheet, easily convenient to cut with scissors. Those of more variety of size or a tape, I think that may be a little bit thicker and some strong adsorption.
This review is about item#68545041.

Related Products