Buy more than* S$200* and get FREE SHIPPING

Magnet Sheet

5.00 (2)
Caution
Avoid the use that magnet may be into the mouth. Do not incinerate it.
Purpose
Magnetic sheet to be used to display poster and announcement, etc.
Absorption Power (N[gfcm2])
0.13[13]
Type
Isotropic magnet
Weight (g)
80
Dimension (mm)
200x100x0.2
Material
Magnet (strontium ferrite)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 72009 68545057 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Display of Nestena
5
From Japan
On 2017-10-28 19:38:05
I am satisfied with price / magnetic strength. I would appreciate it if you can expand the large size.
This review is about item#68545057.
For personal stationery production
5
From Japan
On 2016-03-15 21:14:56
I purchased it to attach to a refrigerator or a cabinet attached to a mag sheet, to a character or a picture made with a plaque. The thickness is more than I thought, it is impressive to cut small pieces with scissors. However, aside from the method of use, the display and performance of the item was as per the description of the product, so there were not any problems in particular. Next time I will buy a slightly thin type
This review is about item#68545057.

Related Products