Buy more than* S$200* and get FREE SHIPPING

Kitchen Timer

3.00 (1)
Caution
Drip-proof structure, but please avoid the use of soaking it in water, nor expose under violent water splash., Drip-proof structure, but please avoid the use of soaking it in water, nor expose under violent water splash.
Purpose
Time control timer for cooking time etc., Time control timer for cooking time etc.
Error
90 seconds (watch) monthly average +/-
Waterproof Protection Grade
IP X2
Dimensions (Vetical x Horizontal x Depth)(mm)
92x64x17
Battery Life
About 2 years
Minimum Setup Time
10 seconds
Maximun Setup Time
50 seconds 99 minutes
Character Height (mm)
(LCD) 15.5
Power
CR2032 1 single lithium battery
Weight (g)
69
Material (Body)
ABS resin
Specification
(Clock) monthly average error +/-90 seconds
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 73025 68545242 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used as a dipping time countdown timer for sake rice
3
From Japan
On 2016-01-14 13:18:25
If I do not touch it I will become a clock without permission
This review is about item#68545242.

Related Products