Buy more than* S$200* and get FREE SHIPPING

Pedometer Q

2.00 (1)
Purpose
Pedometer that is used to count a number of steps
Battery Life
1 year
Pricision (%)
(Number of steps) + / -5 within
Display
5-digit LCD digital display, the number of steps: 0-99999 steps
Power
LR43 button battery
Weight (g)
16
Dimension (mm)
40x46x21
Material
Body: ABS resin
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 74133 68545355 9.21 SGD
In stock
Black 1PC 1 74132 68545346 9.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Data up of the conductors of the work
2
From Japan
On 2016-04-18 08:41:31
The first time I used a pedometer, but sensing the degree was the feeling that a little. Since the pedometer itself does not know this feeling of everyone, is good this product, try to actually ... but I just difficult to assess use is bad, because the variation occurs in the result, was where was worrisome. We wanted the data up at work, but I wanted a little more exact numbers, and is expensive, what exactly the difference has increased in its own way.
This review is about item#68545346.

Related Products