Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Auto Punch M

5.00 (1)
...see all>
Product Options
ADD TO CART
Weight (g) Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 5x5x46.9 Iron + Carbide chip 1PC 1 73997 68546572 11.99 SGD
In stock
6.9 8.6x8.6x17.4 - 1pc(s) 1 74291 68546597 6.99 SGD
In stock
2.7 8x8x39 - 1pc(s) 1 73993 68546606 4.99 SGD
In stock
5 8x8x34 - 1pc(s) 1 73994 68546581 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Steel plate scribe
5
From Japan
On 2016-01-27 16:46:10
Although there is no problem with regard to use, the dimension is described as 5 × 5 × 46.9, but the actual tip diameter is 4 mm and it is 4 mm even in the detail of the auto punch M body. For that reason I was worried about whether it could be used with this part, I tried to buy it at useless, but it was safe to use. I do not know where the indicated dimensions are, but it seems that it is unnatural expression for consumers as it is.
This review is about item#68546572.

Related Products