Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Inkjet-Printer Tuck Index

Total Thickness (mm)
0.15
Label Thickness (mm)
0.1
Basis Weight (g/m2)
132
Whiteness (%)
About 80
Size
Postcard
Compatible
Color and monochrome laser, color and monochrome copy, inkjet (dyes and pigments)
Specification
Re-detachment
...see all>
Product Options
ADD TO CART
Paper Thickness (mm) Paper Thickness (g/m2) Surface Mounting Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paper Thickness (mm) Paper Thickness (g/m2) Surface Mounting Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.1 132 Nine planes Redframe 1Bag(10Sheet) 1 KPC-HT6045R 68574536 4.99 SGD
In stock
0.1 132 Nine planes Blueframe 1Bag(10Sheet) 1 KPC-HT6045B 68574527 4.99 SGD
In stock
- - 16 face Redframe 1Bag(10Sheet) 1 KPC-HT6065R 68574511 4.99 SGD
Shipped after 2018-06-21
- - 12 face Blueframe 1Bag(10Sheet) 1 KPC-HT6055B 68574484 4.99 SGD
In stock
- - 16 face Blueframe 1Bag(10Sheet) 1 KPC-HT6065B 68574502 4.99 SGD
In stock
- - 12 face Redframe 1Bag(10Sheet) 1 KPC-HT6055R 68574493 4.99 SGD
In stock
ADD TO CART

Related Products