Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Color Magnets phi20

Caution
Adsorption force is indication. Be careful that compass, clock, card, and precision instrument go out of order.
Purpose
Magnets to put notice and note on refrigerator and blackboard, etc.
Adsorption Strength (N [kgf])
0.8[0.08]
Type
Isotropic magnet
Weight (g)
4
Material
Magnet
...see all>
Product Options
ADD TO CART
Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red phi20 x 9 1Pack(5PC) 1 72010 68544743 2.99 SGD
In stock
Blue phi 20 x 9 1Pack(5PC) 1 72012 68544761 2.99 SGD
Shipped after 2018-06-22
White phi 20 x 9 1Pack(5PC) 1 72011 68544752 2.99 SGD
Shipped after 2018-06-22
Yellow phi 20 x 9 1Pack(5PC) 1 72014 68544777 2.99 SGD
In stock
ADD TO CART

Related Products