Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Top View Tape LED

4.57 (7)
Caution
This item cannot be cut.
Cord Length (mm)
1000(0.2sq)
Rated Voltage (V)
12
...see all>
Product Options
ADD TO CART
Number of Using LED (Piece) Consumption Electric Current (mA) Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Using LED (Piece) Consumption Electric Current (mA) Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36 240 White 600x5x2 1PC 1 2707 68529395 23.99 SGD
In stock
18 120 Red 300x5x2 1PC 1 2705 68529377 14.99 SGD
In stock
18 120 Blue 300x5x2 1PC 1 2703 68529352 14.99 SGD
In stock
18 120 White 300x5x2 1PC 1 2704 68529361 14.99 SGD
In stock
36 240 Blue 600x5x2 1PC 1 2706 68529386 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Room lamp
3
From Japan
On 2017-01-02 17:44:14
It was a little expensive. The LED was not too bright, the ball was blue
This review is about item#68529395.
To add room light
5
From Japan
On 2016-11-29 17:41:28
When adding transportation industry's interior lights, it was convenient because it can be installed even in places where bolts can not be stopped
This review is about item#68529395.
Connect to room light
5
From Japan
On 2016-05-19 14:37:11
I used it for the dock light of the room light outdoors as a light at night in the car. Very bright and very satisfied.
This review is about item#68529395.
I put it on a light truck
5
From Japan
On 2015-10-03 03:28:50
The foot of the light truck was dark and it was crucial but I was really good. I often drop it at my feet such as a ballpoint pen but this is a solution.
This review is about item#68529352.
For myself
5
From Japan
On 2015-08-13 09:13:03
I bought it for door opening. The brightness was enough.
This review is about item#68529377.
Vehicle dress up
5
From Japan
On 2014-11-07 15:41:27
I am satisfied with low cost.
This review is about item#68529377.
Interior light
4
From Japan
On 2013-10-25 09:37:09
The brightness was more than I thought. However, the adhesive strength of the attached double-sided tape is weak. Depending on where you stick, I think it would be better to prepare a strong double-sided tape separately.
This review is about item#68529352.

Related Products