Buy more than* S$200* and get FREE SHIPPING

Headlight LED Tape

5.00 (3)
Caution
This item cannot be cut.
...see all>
Product Options
ADD TO CART
Cord Length (m) Dimension (Length L x Width W x Thickness) (mm) Consumption Electric Current (mA) Cord Length (mm) Rated Voltage (V) Color Dimension (mm) Number of Using LED (Piece) Thickness (sq) Power Consumption (mA) Luminescent Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (m) Dimension (Length L x Width W x Thickness) (mm) Consumption Electric Current (mA) Cord Length (mm) Rated Voltage (V) Color Dimension (mm) Number of Using LED (Piece) Thickness (sq) Power Consumption (mA) Luminescent Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 150x6x2 - - - - - 18 (2 total) 0.2 60 (per 1 pc) Blue 1Set(2PC) 1 2708 02019702 27.99 SGD
Shipped after 2018-06-29
1 300x6x2 - - - - - 36 (2 total) 0.2 120 (per 1 pc) White (8000 Kelvin) 1Set(2PC) 1 2711 02019736 34.99 SGD
In stock
1 300x6x2 - - - - - 36 (2 total) 0.2 120 (per 1 pc) Blue 1Set(2PC) 1 2710 02019727 50.99 SGD
Shipped after 2018-06-29
1 150x6x2 - - - - - 18 (2 total) 0.2 60 (per 1 pc) White (8000 Kelvin) 1Set(2PC) 1 2709 02019718 23.99 SGD
In stock
- - 180 1000(0.2sq) 12 Blue 450x5x2 27 - - - 1Set(2PC) 1 2712 68529404 36.99 SGD
In stock
- - 180 1000(0.2sq) 12 White 450x5x2 27 - - - 1Set(2PC) 1 2713 68529413 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For Daylight
5
From Japan
On 2016-02-07 17:18:56
I used it in combination with the top view tape I purchased last time. Top viewing tape alone is sufficiently bright, but I also attached it to some somewhat tilted place with greed, so I think that it is easy to see from every angle.
This review is about item#02019727.
Welcome Light
5
From Japan
On 2015-11-23 01:16:04
Very bright, very good.
This review is about item#68529413.
Daylight LED
5
From Japan
On 2014-10-30 00:00:42
I used it as daylight LED. It stuck to the edge of the headlight, but it can be pasted easily because bending works to some extent. Although it can not be helped structurally, since the place to paste is limited because it does not bend sideways, I would like to devise a little more ingenuity. I am satisfied that it is brighter than I expected.
This review is about item#68529413.

Related Products