Buy more than* S$200* and get FREE SHIPPING

Miniature Precision Regulator

Pipe Connection Diameter
41647
Oiling
No need
Assured Withstand Pressure (MPa)
1.5
Air Consumption (L/minANR)
1.5
Fluid
Air
Sensitivity
0.001MPa
Maximum Working Pressure (MPa)
0.93
Operating Pressure Range (MPa)
0.02 to 0.5
Operating Temperature Range (deg C)
5 to 60
Weight (kg)
0.07
Material
Aluminum
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PR100 68530804 82.78 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products