Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sensor Switch

4.00 (1)
Ambient Temperature (Degree C)
0-60
Storage Temperature Range (degree c)
-10-70
Weight (g)
60
...see all>
Product Options
ADD TO CART
Impact Resistance Specification Load Current (mA) Lead Wire Wiring System Indicator Lamp Leakage Current (mA) Response Time Voltage Load (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Impact Resistance Specification Load Current (mA) Lead Wire Wiring System Indicator Lamp Leakage Current (mA) Response Time Voltage Load (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
294.2m / s2 (non-repetitive) [Contact point protection] not required 2-200 VCT0.3SQx2 core x1500mm 2-wire ON when the red LED neon lamp lighting 1MAX. (When AC100V), 2MAX. (When AC200V) 2MAX. AC85-250(r.m.s) 1PC 1 CS2B 68532484 39.99 SGD
Shipped after 2018-06-25
- - 5-25 - - - 0 1.2ms MAX. DC5-30 1pc 1 CS4B 68532502 38.99 SGD
Shipped after 2018-06-25
- - 10-46 - - - 0 1.2ms MAX. DC5-30 1pc 1 CS3B 68532493 42.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Adjust cylinder
4
From Japan
On 2016-03-31 15:46:48
When parts were replaced, it became smooth.
This review is about item#68532502.

Related Products