Buy more than* S$200* and get FREE SHIPPING

Sensor Switch

Impact Resistance
294.2m / s2 (non-repetitive)
Load Current (mA)
DC5-40
Lead Wire
PVC0.2SQx2 core x1000
Ambient Temperature (Degree C)
0-60
Wiring System
2-wire
Vibration Resistance
88.3m / s2 (double amplitude 1.5mm / 10 over 55Hz)
Indicator Lamp
ON when the red LED indicator lights
Leakage Current (mA)
0
Storage Temperature Range (degree c)
-10-70
Insulation Resistance (Mohm)
100 MIN. (At DC500V Megger, between case over lead wire end)
Response Time
1ms MAX.
Voltage Load (V)
DC10-28
Correspondence/Support
Knock cylinder double acting, multi-mount cylinder, Dinah cylinder, SD cylinder, TDA Phi6, AMT, etc.
Withstand Voltage
AC1000V between (50 / 60Hz) 1min (between the case over the lead wire terminal)
Protection Structure
IP67 (IEC standard), JIS C0920 (water tight type)
Specification
With contact point protection
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CS11TA 68532581 16.84 SGD
Shipped after 2017-07-05
ADD TO CART

Related Products