Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Sensor Switch

Impact Resistance
294.2m / s2 (non-repetitive)
Load Current (mA)
DC5-40,AC5-20
Lead Wire
PCCV0.2SQx2 core (brown / blue) x1000mm
Ambient Temperature (Degree C)
0-60
Wiring System
2-wire
Vibration Resistance
88.3m / s2 (double amplitude 1.5mm / 10 over 55Hz)
Indicator Lamp
ON when the red LED indicator lights
Leakage Current (mA)
0
Storage Temperature Range (degree c)
-10-70
Insulation Resistance (Mohm)
100 MIN. (At DC500V Megger, between case over lead wire end)
Response Time
1ms MAX.
Voltage Load (V)
DC10-28,AC85-115
Correspondence/Support
JIG Cylinder J / JC series, mini-guide slider, guided JIG Cylinder, twin rod cylinder B series, etc.
Withstand Voltage
AC1500V between (50 / 60Hz) 1min (between the case over the lead wire terminal)
Protection Structure
IP67 (IEC standard), JIS C0920 (water tight type)
Weight (g)
15
Lead Takeoff Method
Out next to
Specification
With contact point protection
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ZE102A 68532606 23.73 SGD
Shipped after 2017-05-09
ADD TO CART

Related Products