Buy more than* S$200* and get FREE SHIPPING

Precision Regulator

5.00 (1)
Pipe Connection Diameter
Rc1/4
Oiling
Unnecessary
Assured Withstand Pressure (MPa)
1.03
Air Consumption (L/minANR)
5 (at the time of the secondary-side air pressure 0.25MPa)
Fluid
Air
Sensitivity
0.001MPa
Maximum Working Pressure (MPa)
0.73
Operating Pressure Range (MPa)
0.005-0.25
Operating Temperature Range (deg C)
5-60
Weight (kg)
0.29
Material
Major portion / aluminum die-casting
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PR200 68532642 109.90 SGD
Shipped after 2017-06-07
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For leak test
5
From Japan
On 2014-06-10 15:57:19
We are very satisfied with extremely high accuracy.
This review is about item#68532642.

Related Products